




€3.05/ pieceexcl. VAT
€3.69incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR16/10S -m+d16 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10S - M18x1.5 |
€2.06/ pieceexcl. VAT
€2.49incl. VAT
Estimated delivery date - 25/11/2026