




€2.33/ pieceexcl. VAT
€2.82incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR12/08S -m+d12 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8S - M16x1.5 |
€1.62/ pieceexcl. VAT
€1.96incl. VAT
Estimated delivery date - 24/11/2026