




€1.92/ pieceexcl. VAT
€2.32incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR08/06L -m+d8 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6L - M12x1.5 |
€1.21/ pieceexcl. VAT
€1.46incl. VAT
Estimated delivery date - 24/11/2026