




€3.60/ pieceexcl. VAT
€4.36incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR22/15L -m+d22 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 15L - M22x1.5 |
€2.44/ pieceexcl. VAT
€2.95incl. VAT
Estimated delivery date - 25/11/2026