




€2.79/ pieceexcl. VAT
€3.38incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR18/12L -m+d18 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12L - M18x1.5 |
€1.86/ pieceexcl. VAT
€2.25incl. VAT
Estimated delivery date - 26/11/2026