




€2.34/ pieceexcl. VAT
€2.83incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR15/12L -m+d15 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 12L - M18x1.5 |
€1.43/ pieceexcl. VAT
€1.73incl. VAT
Estimated delivery date - 04/12/2026