




€2.18/ pieceexcl. VAT
€2.64incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KOR |
Designation | KOR12/10L -m+d12 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10L - M16x1.5 |
€1.37/ pieceexcl. VAT
€1.66incl. VAT
Estimated delivery date - 25/11/2026