




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR08/06S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
dy | 4 mm |
l2 | 30 mm |
lg | 37 mm |
SW1 | 14 mm |
SW2 | 19 mm |
€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 08/01/2027