




€21.89/ pieceexcl. VAT
€26.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR38/16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN315 |
d1 | 38 mm |
dy | 12 mm |
l2 | 55.5 mm |
lg | 64 mm |
SW1 | 41 mm |
SW2 | 60 mm |
€18.42/ pieceexcl. VAT
€22.29incl. VAT
Estimated delivery date - 08/01/2027