




€16.20/ pieceexcl. VAT
€19.60incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR30/25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN400 |
d1 | 30 mm |
dy | 20 mm |
l2 | 54 mm |
lg | 66 mm |
SW1 | 41 mm |
SW2 | 50 mm |
€11.30/ pieceexcl. VAT
€13.67incl. VAT
Estimated delivery date - 08/01/2027