




€14.45/ pieceexcl. VAT
€17.48incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR30/20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 30 mm |
dy | 16 mm |
l2 | 51.5 mm |
lg | 62 mm |
SW1 | 32 mm |
SW2 | 50 mm |
€11.11/ pieceexcl. VAT
€13.44incl. VAT
Estimated delivery date - 08/01/2027