




€11.65/ pieceexcl. VAT
€14.10incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR25/20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 25 mm |
dy | 16 mm |
l2 | 48.5 mm |
lg | 59 mm |
SW1 | 32 mm |
SW2 | 46 mm |
€8.25/ pieceexcl. VAT
€9.98incl. VAT
1 In stock - Estimated delivery date 05/11/2026