




€12.50/ pieceexcl. VAT
€15.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR25/10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN400 |
d1 | 25 mm |
dy | 7 mm |
l2 | 43.5 mm |
lg | 51 mm |
SW1 | 27 mm |
SW2 | 46 mm |
€10.47/ pieceexcl. VAT
€12.67incl. VAT
Estimated delivery date - 08/01/2027