




€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR20/10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN400 |
d1 | 20 mm |
dy | 7 mm |
l2 | 40.5 mm |
lg | 48 mm |
SW1 | 22 mm |
SW2 | 36 mm |
€5.53/ pieceexcl. VAT
€6.69incl. VAT
Estimated delivery date - 22/12/2026