




€4.87/ pieceexcl. VAT
€5.89incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR16/10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 7 mm |
l2 | 36.5 mm |
lg | 44 mm |
SW1 | 19 mm |
SW2 | 30 mm |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 08/01/2027