




€3.72/ pieceexcl. VAT
€4.50incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR10/08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 10 mm |
dy | 5 mm |
l2 | 34 mm |
lg | 41 mm |
SW1 | 17 mm |
SW2 | 22 mm |
€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 04/12/2026