




€2.58/ pieceexcl. VAT
€3.12incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR08/06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 8 mm |
dy | 4 mm |
l2 | 26 mm |
lg | 33 mm |
SW1 | 12 mm |
SW2 | 17 mm |
€1.96/ pieceexcl. VAT
€2.37incl. VAT
Estimated delivery date - 04/12/2026