




€19.31/ pieceexcl. VAT
€23.37incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR42/28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 42 mm |
dy | 24 mm |
l2 | 47.5 mm |
lg | 55 mm |
SW1 | 46 mm |
SW2 | 60 mm |
€14.28/ pieceexcl. VAT
€17.28incl. VAT
Estimated delivery date - 08/01/2027