




€27.10/ pieceexcl. VAT
€32.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR42/18L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN160 |
d1 | 42 mm |
dy | 15 mm |
l2 | 44.5 mm |
lg | 52 mm |
SW1 | 46 mm |
SW2 | 60 mm |
€24.31/ pieceexcl. VAT
€29.42incl. VAT
Estimated delivery date - 08/01/2027