




€15.38/ pieceexcl. VAT
€18.61incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR35/28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 35 mm |
dy | 24 mm |
l2 | 45 mm |
lg | 52.5 mm |
SW1 | 41 mm |
SW2 | 50 mm |
€11.68/ pieceexcl. VAT
€14.13incl. VAT
Estimated delivery date - 04/12/2026