




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR35/22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN160 |
d1 | 35 mm |
dy | 19 mm |
l2 | 44 mm |
lg | 51.5 mm |
SW1 | 36 mm |
SW2 | 50 mm |
€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 04/12/2026