




€10.11/ pieceexcl. VAT
€12.23incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR28/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 12 mm |
l2 | 35 mm |
lg | 42 mm |
SW1 | 30 mm |
SW2 | 41 mm |
€8.01/ pieceexcl. VAT
€9.69incl. VAT
Estimated delivery date - 04/12/2026