




€10.55/ pieceexcl. VAT
€12.77incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR28/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 8 mm |
l2 | 34 mm |
lg | 41 mm |
SW1 | 30 mm |
SW2 | 41 mm |
€8.64/ pieceexcl. VAT
€10.45incl. VAT
Estimated delivery date - 08/01/2027