




€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR22/15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN160 |
d1 | 22 mm |
dy | 12 mm |
l2 | 33.5 mm |
lg | 40.5 mm |
SW1 | 24 mm |
SW2 | 36 mm |
€4.30/ pieceexcl. VAT
€5.20incl. VAT
138 In stock - Estimated delivery date 06/11/2026