




€6.99/ pieceexcl. VAT
€8.46incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR22/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN160 |
d1 | 22 mm |
dy | 8 mm |
l2 | 32.5 mm |
lg | 39.5 mm |
SW1 | 24 mm |
SW2 | 36 mm |
€5.84/ pieceexcl. VAT
€7.07incl. VAT
Estimated delivery date - 04/12/2026