




€4.23/ pieceexcl. VAT
€5.12incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR18/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 18 mm |
dy | 6 mm |
l2 | 30.5 mm |
lg | 37.5 mm |
SW1 | 19 mm |
SW2 | 32 mm |
€3.36/ pieceexcl. VAT
€4.07incl. VAT
4 In stock - Estimated delivery date 05/11/2026