




€3.00/ pieceexcl. VAT
€3.63incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR12/10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
dy | 8 mm |
l2 | 31 mm |
lg | 38 mm |
SW1 | 17 mm |
SW2 | 22 mm |
€2.24/ pieceexcl. VAT
€2.71incl. VAT
48 In stock - Estimated delivery date 05/11/2026