




€2.75/ pieceexcl. VAT
€3.33incl. VAT
19 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR10/08L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN315 |
d1 | 10 mm |
dy | 6 mm |
l2 | 28 mm |
lg | 35 mm |
SW1 | 14 mm |
SW2 | 19 mm |
€2.05/ pieceexcl. VAT
€2.48incl. VAT
Estimated delivery date - 04/12/2026