




€2.71/ pieceexcl. VAT
€3.28incl. VAT
214 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR10/06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 10 mm |
dy | 4 mm |
l2 | 27 mm |
lg | 34 mm |
SW1 | 12 mm |
SW2 | 19 mm |
€2.05/ pieceexcl. VAT
€2.48incl. VAT
Estimated delivery date - 04/12/2026