




€5.33/ pieceexcl. VAT
€6.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB08/06S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN800 |
d1 | 8 mm |
dy | 4 mm |
l2 | 27 mm |
SW1 | 14 mm |
SW3 | 19 mm |
€4.74/ pieceexcl. VAT
€5.74incl. VAT
8 In stock - Estimated delivery date 05/11/2026