




€31.51/ pieceexcl. VAT
€38.13incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED38/08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 5 mm |
l2 | 47.5 mm |
SW1 | 50 mm |
SW3 | 60 mm |
€30.61/ pieceexcl. VAT
€37.04incl. VAT
Estimated delivery date - 24/11/2026