




€23.24/ pieceexcl. VAT
€28.12incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED38/20ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 16 mm |
l2 | 48 mm |
SW1 | 50 mm |
SW3 | 60 mm |
€18.75/ pieceexcl. VAT
€22.69incl. VAT
6 In stock - Estimated delivery date 05/11/2026