




€14.37/ pieceexcl. VAT
€17.39incl. VAT
29 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED30/25S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 20 mm |
l2 | 45 mm |
SW1 | 41 mm |
SW3 | 50 mm |
€10.92/ pieceexcl. VAT
€13.21incl. VAT
40 In stock - Estimated delivery date 05/11/2026