




€13.10/ pieceexcl. VAT
€15.85incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED30/20S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 16 mm |
l2 | 44.5 mm |
SW1 | 41 mm |
SW3 | 50 mm |
€10.79/ pieceexcl. VAT
€13.06incl. VAT
Estimated delivery date - 08/12/2026