




€12.17/ pieceexcl. VAT
€14.73incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED25/20ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 16 mm |
l2 | 39 mm |
SW1 | 32 mm |
SW3 | 46 mm |
€8.22/ pieceexcl. VAT
€9.95incl. VAT
10 In stock - Estimated delivery date 06/11/2026