




€9.37/ pieceexcl. VAT
€11.34incl. VAT
59 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB25/16S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 12 mm |
l2 | 39 mm |
SW1 | 32 mm |
SW3 | 46 mm |
€7.87/ pieceexcl. VAT
€9.52incl. VAT
14 In stock - Estimated delivery date 05/11/2026