




€9.16/ pieceexcl. VAT
€11.08incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED25/12S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 8 mm |
l2 | 38 mm |
SW1 | 32 mm |
SW3 | 46 mm |
€8.38/ pieceexcl. VAT
€10.14incl. VAT
3 In stock - Estimated delivery date 05/11/2026