




€6.23/ pieceexcl. VAT
€7.54incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED20/10S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 7 mm |
l2 | 35.5 mm |
SW1 | 27 mm |
SW3 | 36 mm |
€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 04/12/2026