




€4.19/ pieceexcl. VAT
€5.07incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED16/08S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 5 mm |
l2 | 32 mm |
SW1 | 22 mm |
SW3 | 30 mm |
€3.57/ pieceexcl. VAT
€4.32incl. VAT
22 In stock - Estimated delivery date 05/11/2026