




€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED16S/12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 10 mm |
l2 | 32 mm |
SW1 | 22 mm |
SW3 | 30 mm |
€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 25/11/2026