




€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED14/12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 8 mm |
l2 | 31 mm |
SW1 | 22 mm |
SW3 | 27 mm |
€7.22/ pieceexcl. VAT
€8.74incl. VAT
Estimated delivery date - 08/01/2027