




€4.27/ pieceexcl. VAT
€5.17incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED12/06ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6S - M14x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 4 mm |
l2 | 30 mm |
SW1 | 19 mm |
SW3 | 24 mm |
€2.97/ pieceexcl. VAT
€3.59incl. VAT
10 In stock - Estimated delivery date 06/11/2026