




€3.34/ pieceexcl. VAT
€4.04incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED12/10S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 7 mm |
l2 | 29.5 mm |
SW1 | 19 mm |
SW3 | 24 mm |
€2.56/ pieceexcl. VAT
€3.10incl. VAT
9 In stock - Estimated delivery date 05/11/2026