




€21.43/ pieceexcl. VAT
€25.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | REDB42/35L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 30 mm |
l2 | 43 mm |
SW1 | 50 mm |
SW3 | 60 mm |
€17.08/ pieceexcl. VAT
€20.67incl. VAT
11 In stock - Estimated delivery date 05/11/2026