




€21.15/ pieceexcl. VAT
€25.59incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED42/22ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 19 mm |
l2 | 44 mm |
SW1 | 50 mm |
SW3 | 60 mm |
€16.60/ pieceexcl. VAT
€20.09incl. VAT
18 In stock - Estimated delivery date 06/11/2026