




€16.23/ pieceexcl. VAT
€19.64incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED35/28ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 24 mm |
l2 | 40.5 mm |
SW1 | 41 mm |
SW3 | 50 mm |
€10.85/ pieceexcl. VAT
€13.13incl. VAT
19 In stock - Estimated delivery date 06/11/2026