




€17.38/ pieceexcl. VAT
€21.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED35/15ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 15 mm |
l2 | 39 mm |
SW1 | 41 mm |
SW3 | 50 mm |
€15.45/ pieceexcl. VAT
€18.69incl. VAT
Estimated delivery date - 27/11/2026