




€12.04/ pieceexcl. VAT
€14.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED28/22ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 19 mm |
l2 | 37.5 mm |
SW1 | 32 mm |
SW3 | 41 mm |
€8.04/ pieceexcl. VAT
€9.73incl. VAT
31 In stock - Estimated delivery date 06/11/2026