




€9.74/ pieceexcl. VAT
€11.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED28/15ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 12 mm |
l2 | 36 mm |
SW1 | 32 mm |
SW3 | 41 mm |
€8.04/ pieceexcl. VAT
€9.73incl. VAT
75 In stock - Estimated delivery date 06/11/2026