




€9.52/ pieceexcl. VAT
€11.52incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | REDV |
Designation | RED28/10L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 8 mm |
l2 | 35 mm |
SW1 | 32 mm |
SW3 | 41 mm |
€8.93/ pieceexcl. VAT
€10.81incl. VAT
Estimated delivery date - 04/12/2026